Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Justrite™ VaporTrap™ HDPE, Rectangular Carboy with Filter Kit, Four Ports 1/8 in. and Three Port 1/4 in.
For Use With: Collect waster from one or more HPLC machines; Closure Material: Polypropylene; Color: White
$621.60 - $837.90
Specifications
Accuracy | ±5% |
---|---|
Closure Material | Polypropylene |
Closure Size | 83 mm |
Description | Four (4) 1/8 in. Tubing OD Ports and Three (3) 1/4 in. Tubing OD Ports |
Material | HDPE |
Catalog Number | Mfr. No. | Capacity (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Capacity (Metric) | Price | Quantity & Availability | |||||
19-830-370
|
Justrite™
12810 |
4 L |
Each for $621.60
|
|
19-830-371
|
Justrite™
12811 |
5 L |
Each for $658.35
|
|
19-830-372
|
Justrite™
12812 |
10 L |
Each for $729.75
|
|
19-830-373
|
Justrite™
12813 |
20 L |
Each for $837.90
|
|
Description
- Carbon filter prevents volatile organic compound vapors
- Two-piece cap design eliminates need to disconnect tubing from adapter to install closed cap
Specifications
±5% | |
83 mm | |
HDPE | |
Collect waster from one or more HPLC machines | |
White |
Polypropylene | |
Four (4) 1/8 in. Tubing OD Ports and Three (3) 1/4 in. Tubing OD Ports | |
Carboy with Filter Kit | |
Rectangular |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title