Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
SOMNI Scientific™ Vaporizer Service Exchange UVSIII EX 6PSI Vaporizer (specify agent, mount and fill type)
Maintains device accuracy, proper function and prevents exposure from leaks. A fully serviced and calibrated vaporizer of the same type is shipped to the customer. Customer uses prepaid return label to send their vaporizer back to our service center. No downtime.
Supplier: SOMNI Scientific™ VX6013
Description
- Isoflurane, UVSIII EX extended capacity, 6psi
- Specify Fill type, Mount and Serial number when ordering
- Maintains accuracy
- Prevents exposure from leaks
- Full Service and Calibration
- Certificate of Calibration included
- Service interval based on manufacturer recommendation
- Warranty provided
Specifications
Animal Inhalant Anesthesia | |
Brass and Alloys | |
13.5 cm | |
Mounting hardware, Calibration Certificate |
AMD-17106, OC-21003, OC-21004 | |
14 cm | |
UVSIII EX 6 PSI Isoflurane |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
For Veterinary Use Only
Spot an opportunity for improvement?
Provide Content Correction