Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Cole-Parmer™ VapLock™ Solvent Waste Manifold Caps for Jars and Pails
VapLock™ Solvent Waste Manifold Caps for Jars and Pails connect to waste containers for a secure closed system
$326.00 - $485.00
Specifications
Type | Solvent Waste Manifold |
---|---|
For Use With (Application) | Solvent Safety |
For Use With (Equipment) | Solvent-Compatible Containers |
Catalog Number | Mfr. No. | Material | Size | Thread Size (English) | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Material | Size | Thread Size (English) | Price | Quantity & Availability | |||
13-311-126
|
Cole-Parmer™
1201924 |
Polypropylene | 70 mm Rieke | 1/2 in. NPT(F), 1/4 in. NPT(F), 1/4 in.-28 UNF(F) |
Each for $398.00
|
|
|||
13-311-127
|
Cole-Parmer™
1201925 |
Polypropylene | 70 mm Rieke | 1/2 in. NPT(F), 1/4 in. NPT(F) |
Each for $403.00
|
|
|||
13-311-128
|
Cole-Parmer™
1201926 |
PTFE | 70 mm Rieke | 1/2 in. NPT(F), 1/4 in. NPT(F), 1/4 in.-28 UNF(F) |
Each for $467.00
|
|
|||
13-311-129
|
Cole-Parmer™
1201927 |
PTFE | 70 mm Rieke | 1/2 in. NPT(F), 1/4 in. NPT(F) |
Each for $485.00
|
|
|||
13-311-150
|
Cole-Parmer™
1201948 |
Polypropylene | 100-415 | 1/2 in. NPT(F), 1/4 in. NPT(F), 1/4 in.-28 UNF(F) |
Each for $432.00
|
|
|||
13-311-151
|
Cole-Parmer™
1201949 |
Polypropylene | 100-415 | 1/2 in. NPT(F), 1/4 in. NPT(F) |
Each for $326.00
|
|
|||
13-311-152
|
Cole-Parmer™
1201950 |
PTFE | 100-415 | 1/2 in. NPT(F), 1/4 in. NPT(F), 1/4 in.-28 UNF(F) |
Each for $467.00
|
|
|||
13-311-153
|
Cole-Parmer™
1201951 |
PTFE | 100-415 | 1/2 in. NPT(F), 1/4 in. NPT(F) |
Each for $426.00
|
|
|||
Description
- Select from 70 mm Rieke or 100 to 415 cap sizes to suit your container
- Different materials, numbers and sizes of ports help customize to your application
Warranty and Services
None
Specifications
Solvent Waste Manifold | |
Solvent Safety | |
Solvent-Compatible Containers |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title