Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
ValueMax™ Extra-Safe™ Lab Jacket - Black
Click to view available options
X-Large
Description
- Extra-Safe
- Disposable
- Fluid resistant
- Snap-button front
- Black
- Sizes- Small to 2X-Large
Specifications
Size | X-Large |
Material | SMS |
Color | Black |
Closure Type | Snaps |
Certifications/Compliance | OSHA |
Construction | 3-ply SMS |
Disposable | Single-use |
Latex Free | Yes |
No. of Pockets | 3 |
Style | Hip-length |
Show More |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction