Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
DWK Life Sciences Kimble™ ValueWare™ Wide-Mouth Erlenmeyer Flasks
With capacity scale.
Supplier: DWK Life Sciences 56650250
Description
- Heavy-duty Kimax KG-33 glass flasks
- Tooled top finish
Compliance
Glass meets Type 1, Class A, ASTM™ E-438 standards. Designed to ASTM Specification E1404, Type I, Class 2 specification requirements.
Specifications
Rubber | |
3.07 in. | |
Borosilicate Glass | |
25 mL | |
13 cm | |
78 mm |
White Ceramic Enamel scale graduations; Top style: Reinforced and tooled with rounded finish beaded | |
250 mL | |
50 to 225 mL | |
5.11 in. | |
Wide | |
8 |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction