Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
DWK Life Sciences Kimble™ ValueWare™ Graduated Cylinders, “To Deliver,” Class B

With double reverse scale and spout.
Supplier: DWK Life Sciences 50030500/EMD
Description
- Kimax KG-33 glass cylinder calibrated “To Deliver”
- 10mL size has enlarged funnel-shaped top for ease of filling
- 10 and 25mL sizes are comparatively short to provide increased stability
- Durable white ceramic enamel scale has two sets of numerals: one reading from bottom to top of the cylinder (ascending), the other reading from top to bottom (descending)
Compliance
Glass meets Type 1, Class A, ASTM™ E-438 standard. Cylinders designed to ASTM E-1272, Style 1, Class B specification requirements.
Specifications
ASTM E1272 | |
14.76 in. | |
Graduated Cylinder | |
Hexagonal | |
To Deliver | |
Graduated 25 to 500mL | |
500 mL | |
5 mL |
±20 mL | |
B | |
375 mm | |
Round | |
White | |
Borosilicate Glass | |
Dual | |
5mL |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title