Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
VAI Process2Clean 2 Phosphoric/Citric Acid Cleaner/Descaler
Process2Clean 2 is a phosphoric acid cleaning detergent with wetting agents is an effective acid cleaning agent. Ideal for most all inorganic soil loads. Routine use of this product reduces corrosion, pitting, and rusting.
$401.00 - $4942.00
Specifications
Form | Liquid |
---|---|
pH | 2 |
Appearance | Clear |
Content And Storage | 89.6°C to 194°C |
For Use With (Application) | For clean in place requirements in pharmaceutical, biotech, Cosmetic, medical device, food industries |
Catalog Number | Mfr. No. | Volume (Metric) | Volume (English) | Sterility | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Volume (Metric) | Volume (English) | Sterility | Price | Quantity & Availability | |||
19-546-876
|
VAI
PC230G01 |
113.6 L | 30 gal. | Non-sterile |
Each for $2,619.00
|
|
|||
19-546-877
|
VAI
PC230G02 |
113.6 L | 30 gal. | Sterile |
Each for $3,971.00
|
|
|||
19-546-878
|
VAI
PC255G01 |
208.2 L | 55 gal. | Non-sterile |
Each for $3,624.00
|
|
|||
19-546-874
|
VAI
PC21G01 |
3.8 L | 1 gal. | Non-sterile |
Case of 4 for $479.00
|
|
|||
19-546-879
|
VAI
PC255G02 |
208.2 L | 55 gal. | Sterile |
Each for $4,942.00
|
|
|||
19-546-880
|
VAI
PC25G01 |
18.9 L | 5 gal. | Non-sterile |
Each for $401.00
|
|
|||
19-546-881
|
VAI
PC25G02 |
18.9 L | 5 gal. | Sterile |
Each for $511.00
|
|
|||
19-546-875
|
VAI
PC21G02 |
3.8 L | 1 gal. | Sterile | Item Discontinued This item has been discontinued by Fisher Scientific. Please Sign In to view product availability in your area. | N/A | |||
Description
- Characteristic: Acidic
- Color: Clear – pale yellow
- Appearance: Clear
- pH (1% solution) : 0.86 – 2.86
- Conductivity (1% solution): 5.1 – 9.1 mS
Specifications
Liquid | |
Clear | |
For clean in place requirements in pharmaceutical, biotech, Cosmetic, medical device, food industries |
2 | |
89.6°C to 194°C |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title