Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
VAI Process2Clean 1 Alkaline Detergent
Process2Clean 1 is a highly built alkaline detergent with wetting agents and is an effective broad spectrum cleaning agent. It is capable of removing a wide array of residues. Ideal for most all organic soil loads.
$318.00 - $3327.00
Specifications
Appearance | Clear |
---|---|
For Use With (Application) | For clean in place requirements in pharmaceutical, biotech, Cosmetic, medical device, food industries |
Catalog Number | Mfr. No. | Volume (Metric) | Volume (English) | Sterility | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Volume (Metric) | Volume (English) | Sterility | Price | Quantity & Availability | |||
19-546-866
|
VAI
PC11G01 |
3.8 L | 1 gal. | Non-sterile |
Case of 4 for $341.00
|
|
|||
19-546-868
|
VAI
PC130G01 |
113.6 L | 30 gal. | Non-sterile |
Each for $1,977.00
|
|
|||
19-546-867
|
VAI
PC11G02 |
3.8 L | 1 gal. | Sterile |
Case of 4 for $481.00
|
|
|||
19-546-869
|
VAI
PC130G02 |
113.6 L | 30 gal. | Sterile |
Each for $2,542.00
|
|
|||
19-546-870
|
VAI
PC155G01 |
208.2 L | 55 gal. | Non-sterile |
Each for $2,379.00
|
|
|||
19-546-871
|
VAI
PC155G02 |
208.2 L | 55 gal. | Sterile |
Each for $3,327.00
|
|
|||
19-546-872
|
VAI
PC15G01 |
18.9 L | 5 gal. | Non-sterile |
Each for $318.00
|
|
|||
19-546-873
|
VAI
PC15G02 |
18.9 L | 5 gal. | Sterile |
Each for $410.00
|
|
|||
Description
- Characteristic: Alkaline
- Color: Colorless
- Appearance: Clear
- pH (1% solution) : 11.8 – 13.8
- Conductivity (1% solution): 10.0 – 15.0 mS
Specifications
Clear | |
For clean in place requirements in pharmaceutical, biotech, Cosmetic, medical device, food industries |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title