Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
VAI Core2Clean System™ Basic Component
Core2Clean System™ Basic Components are designed to address the application of cleaning and disinfecting agents to the surface in a meaningful and manageable methodology.
$35366.00 - $43671.00
Specifications
Product Type | Spray Tank |
---|---|
For Use With (Equipment) | Core2Clean System |
Material | Stainless Steel |
Catalog Number | Mfr. No. | Volume (Metric) | Volume (English) | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Volume (Metric) | Volume (English) | Price | Quantity & Availability | ||||
19-546-987
|
VAI
C2C102P |
7.57 L | 2 gal. |
Each for $35,366.00
|
|
19-546-988
|
VAI
C2C105P |
18.92 L | 5 gal. |
Each for $43,671.00
|
|
Description
- Made of stainless steel and can be steam sterilized to eliminate the concerns for introduction of viable contamination to the controlled environment from the components themselves.
- Eliminate concerns for changing of dirtied cleaning solution
- Incorporate a trigger activated dispensing mop, a sprayer and a fogger all in one unit
- Present a sufficient wetting of the surface unavailable from other mopping sytems
- Can reduce cleaning time by 50% and is easily moved from area to area by a 4-wheel caster dolly that can be removed and cleaned
- Utilize quick disconnects to attach the mop, sprayer and fogger
- User-friendly and simplify cleaning and disinfecting procedures
- Incorporate spray, mop and fog capabilities all in one unit
Certifications
CE marked, ASME rated
Specifications
Spray Tank | |
Core2Clean System | |
Stainless Steel |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title