Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
VAI Cage2Wash 5 Citric Acid Cleaner
Cage2Wash 5 Citric Acid Cleaner is an acid cleaner/ descaler cleaning agent formulated with citric acid, a unique dual surfactant system, chelating agents, and other critically essential cleaning ingredients.
$315.00 - $2622.00
Specifications
Form | Liquid |
---|---|
pH | 2.95 |
Sterility | Non-sterile |
Appearance | Yellow |
Content And Storage | 89.6°C to 194°C |
Catalog Number | Mfr. No. | Volume (Metric) | Volume (English) | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Volume (Metric) | Volume (English) | Price | Quantity & Availability | ||||
19-547-005
|
VAI
C51G01 |
3.8 L | 1 gal. |
Case of 4 for $402.00
|
|
19-547-007
|
VAI
C530G01 |
113.6 L | 30 gal. |
Each for $1,432.00
|
|
19-547-009
|
VAI
C555G01 |
208.2 L | 55 gal. |
Each for $2,622.00
|
|
19-547-011
|
VAI
C55G01 |
18.9 L | 5 gal. |
Each for $315.00
|
|
Description
- Yellow Liquid
- Slight Chemical Odor
- 1.16 Specific Gravity
- 2.95 pH at 1%
- Complete Solubility
- Minimal Foaming
- Excellent Rinsing
- Phosphate Free
Specifications
Liquid | |
Non-sterile | |
89.6°C to 194°C |
2.95 | |
Yellow | |
For automation, soak and prep cleaning requirements in the animal research, Cosmetic, medical device, food and beverage and pharma and biotech industries |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title