Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
VAI Cage2Wash 4 Hydroxyacetic Acid Detergent
Cage2Wash 4 Hydroxyacetic Acid Detergent is a hydroxyacetic acid cleaner/descaler cleaning agent designed specifically for automation wash equipment. Routine use of this product is helpful in removal of free metals and reduces corrosion, pitting, and rusting.
$315.00 - $2470.00
Specifications
Form | Liquid |
---|---|
pH | 2.8 |
Sterility | Non-sterile |
Appearance | Pale Yellow |
Content And Storage | 89.6°C to 194°C |
Catalog Number | Mfr. No. | Volume (Metric) | Volume (English) | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Volume (Metric) | Volume (English) | Price | Quantity & Availability | ||||
19-546-997
|
VAI
C41G01 |
3.8 L | 1 gal. |
Case of 4 for $606.00
|
|
19-546-999
|
VAI
C430G01 |
113.6 L | 30 gal. |
Each for $1,439.00
|
|
19-547-003
|
VAI
C45G01 |
18.9 L | 5 gal. |
Each for $315.00
|
|
19-547-001
|
VAI
C455G01 |
208.2 L | 55 gal. |
Each for $2,470.00
|
|
Description
- Pale Yellow Liquid
- Slight Chemical Odor
- 1.12 Specific Gravity
- 2.8 pH at 1%
- Complete Solubility
- Non Foaming
- Excellent Rinsing
- Phosphate Free
Specifications
Liquid | |
Non-sterile | |
89.6°C to 194°C |
2.8 | |
Pale Yellow | |
For automation cleaning requirements in the animal, Cosmetic, medical device, food and beverage industries |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title