Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
VAI Cage2Wash 3 Acidic Based Detergent
Cage2Wash 3 Acidic Based Detergent is a phosphoric acid cleaning agent designed specifically for automation wash equipment. Routine use of this product reduces corrosion, pitting, and rusting.
$335.00 - $2737.00
Specifications
Form | Liquid |
---|---|
pH | 2 |
Sterility | Non-sterile |
Appearance | Colorless |
Content And Storage | 89.6°C to 194°C |
Catalog Number | Mfr. No. | Volume (Metric) | Volume (English) | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Volume (Metric) | Volume (English) | Price | Quantity & Availability | ||||
19-546-989
|
VAI
C31G01 |
3.8 L | 1 gal. |
Case of 4 for $387.00
|
|
19-546-991
|
VAI
C330G01 |
113.6 L | 30 gal. |
Each for $1,454.00
|
|
19-546-993
|
VAI
C355G01 |
208.2 L | 55 gal. |
Each for $2,737.00
|
|
19-546-995
|
VAI
C35G01 |
18.9 L | 5 gal. |
Each for $335.00
|
|
Description
- Colorless Clear Liquid
- Slight Chemical Odor
- 1.27 Specific Gravity
- 2 pH at 1%
- Complete Solubility
- No Foaming
- Excellent Rinsing
Specifications
Liquid | |
Non-sterile | |
89.6°C to 194°C |
2 | |
Colorless | |
Used in both mechanical and soak applications |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title