Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
VAI Cage2Wash 1 Phosphate-Free Alkaline Detergent
Cage2Wash 1 Phosphate-Free Alkaline Detergent is a highly built alkaline cleaning agent designed specifically for automation cleaning in biomedical research facilities.
$338.00 - $2635.00
Specifications
Form | Liquid |
---|---|
pH | 12.5 |
Sterility | Non-sterile |
Appearance | Clear |
Content And Storage | 89.6°C to 194°C |
Catalog Number | Mfr. No. | Volume (English) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Volume (English) | Price | Quantity & Availability | |||||
19-546-966
|
VAI
C11G01 |
1 gal. |
Case of 4 for $402.00
|
|
|||||
19-546-970
|
VAI
C155G01 |
55 gal. |
Each for $2,635.00
|
|
|||||
19-546-972
|
VAI
C15G01 |
5 gal. |
Each for $338.00
|
|
|||||
19-546-968
|
VAI
C130G01 |
30 gal. | Item Discontinued This item has been discontinued by Fisher Scientific. Please Sign In to view product availability in your area. | N/A | |||||
Description
- Colorless Clear Liquid
- Slight Chemical Odor
- 1.35 Specific Gravity
- 12.5 pH
- Phosphate Free
- Complete Solubility
- Non Foaming
- Excellent Rinsing
Specifications
Liquid | |
Non-sterile | |
89.6°C to 194°C |
12.5 | |
Clear | |
Removing a wide array of Proteins, Oils, Serums, animal Fats and most types of organics, use on Stainless Steel, Aluminum, Copper, Galvanized Steel, soft Metals, Glass, Polypropylene, Polycarbonates and a wide variety of Plastics at use diluting |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title