Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
United Scientific Supplies Vacuum Filtering Flask, 125 mL
For use with Microanalysis Vacuum Filter Holder Set, 25 mm (FHMA25-S)
Supplier: United Scientific Supplies FHFL125
Specifications
125 mL | |
Microanalysis Vacuum Filter Holder Set, 25 mm (FHMA25-S) | |
Reusable | |
Rimmed | |
B | |
35 mm | |
#5 Stopper |
Borosilicate Glass | |
Autoclavable | |
No | |
Non-sterile | |
Flat | |
None |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction