Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
K2 Scientific Vaccine/Medical Upright Refrigerator
K2's upright refrigerators are designed for the most rigorous life science, research, healthcare, clinical, and commercial applications.
Supplier: K2 Scientific K210GDR
Description
- Intelligent microprocessor controller with digital display and adjustable temperature control
- Variable (cycle) defrost
- Audible and visual high or low temperature alarms
- Magnetically sealed door with rapid cool-down mode after door opening
- Door-activated and exterior switch-activated interior LED lighting
- Epoxy-coated wire shelves standard
- Shelves are adjustable by 1 in. increments
- Cabinet constructed of white powder-coated steel with CFC-free, high density insulation
- R600a refrigerant, an environmentally green option compliant with future EPA and SNAP non-ozone depleting mandates
- Forced air circulation aids temperature stability and uniformity
- Only operates in Celsius
- Leveling legs
- Keyed door lock
- Remote alarm contacts
- 0.5 in. temperature probe and data logger access port
- Built and shipped from ISO 9001:2008 manufacturing and distribution facilities
- Each cabinet undergoes three quality control checks prior to shipping
- Warranty: Two year full replacement for parts or compressor failure
Specifications
Refrigerator | |
283 L | |
NTC | |
±2°C | |
Glass | |
Steel | |
CFC-free | |
ENERGYSTAR, cULus, EPA SNAP, ISO 9001 | |
LED | |
White | |
Storage of Biological Samples | |
10 Years | |
Cycle | |
K210GDR | |
Key Lock | |
1.8 A | |
115 V | |
1.92 kWh/day |
10 cu. ft. | |
2°C to 8°C | |
4°C | |
R600A | |
6 | |
White Powder-coated | |
Painted Steel | |
Upright | |
Leveling Feet | |
Ventilated | |
1 | |
2 Years Parts and Labor | |
3 in. | |
Data Logger | |
Bottom-mounted | |
NEMA 5-15 | |
207 W |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction