Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
MSA V-Gard™ Hydro Dip Cap
The world leader in industrial head protection continues to provide performance and style. The same comfort, durability, customization, and support you have come to know and trust with the MSA V-Gard line, with a new twist on style.
$5.42 - $72.70
Specifications
Certifications/Compliance | ANSI/ISEA Z89.1-2014 (Class E); CSA Z94.1-2015 (Class E) |
---|---|
Dimensions (L x W x H) | 11.02 x 8.86 x 5.71 in. |
For Use With (Equipment) | V-Gard Accessories, Left/RIGHT Hearing Protection, SoundControl Hearing Protection |
Faceshield Material | No faceshield |
For Use With (Application) | Search & Rescue, Welding, Emergency Response, Confined Space, Working at Heights, Turnarounds & Plant Maintenance |
Catalog Number | Mfr. No. | Style | Color | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Style | Color | Price | Quantity & Availability | ||||
19-177-193
|
MSA
10204778 |
Devils Kanyon | Black, Gray |
Each for $72.70
|
|
||||
19-177-186
|
MSA
10204770 |
Muddy Girl | Black, Pink, Purple |
Each for $70.40
|
|
||||
19-177-187
|
MSA
10204771 |
One Nation | Red, White, Blue |
Each
for $5.42
Save 91% Reg : |
|
||||
19-177-192
|
MSA
10204777 |
Sport Carbon Fiber | Black |
Each for $67.46
|
|
||||
Description
- Available in both cap and full brim
- Eight different standard looks, with the ability to customize to your specific design.
- All V-Gard hydro dip hard hats come with the first-in-class comfort of the Fas-Trac™ III Suspension
- Product of the US
Specifications
ANSI/ISEA Z89.1-2014 (Class E); CSA Z94.1-2015 (Class E) | |
V-Gard Accessories, Left/RIGHT Hearing Protection, SoundControl Hearing Protection | |
Search & Rescue, Welding, Emergency Response, Confined Space, Working at Heights, Turnarounds & Plant Maintenance | |
145 mm | |
11.02 in. | |
No liner | |
Slots | |
Hard Hat | |
Standard (6.5 to 8 in.) | |
Standard (6.5 - 8 in.) | |
None | |
0.36 kg | |
225 mm |
11.02 x 8.86 x 5.71 in. | |
No faceshield | |
5.71 in. | |
Hard hat, suspension | |
280 mm | |
HDPE | |
2 | |
1 | |
Standard (16.5 - 20.3 cm) | |
Fas-Trac III Ratchet | |
0.79 lb. | |
Not Ventilated | |
8.86 in. |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title