Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
MSA™ V-FIT™ Construction Harness - Tongue Buckle Leg Straps
The V-FIT™ full body safety harness allows you to focus on your job - not your harness
Supplier: MSA™ 10195148
View more versions of this product
Safety Services Available
Overview
Fall Protection Assessment
Description
- Featuring a patent-pending RaceFLEX™ buckle, bulky chest straps are eliminated for a close and comfortable fit
- The athletic cut of the V-FIT harness contours to the body, improving upper torso movement on the job, while soft shoulder padding helps to eliminate pressure points and chafing for all day comfort
Specifications
Working at Heights | |
Harness | |
Back, Hip | |
2 lb. | |
Polyester | |
25.4 in. | |
Tongue | |
181 kg |
X-Small | |
Vest with shoulder padding | |
64.5 cm | |
ANSI Z359.11-2014 CSA Z259.10 | |
RaceFLEX™ Quick-Connect Buckle | |
Fall Protection | |
400 lb. | |
Gray |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction