Learn More
MSA™ V-FIT™ Construction Harness - Quick-Connect Leg Straps, Shoulder & Leg Padding
The V-FIT™ full body safety harness allows you to focus on your job - not your harness
$542.00 - $556.50
Specifications
Buckle Style (Chest) | RaceFLEX™ Quick-Connect Buckle |
---|---|
Buckle Style (Leg) | Quick-Connect |
Capacity (Metric) | 181 kg |
Certifications/Compliance | ANSI Z359.11-2014 CSA Z259.10 |
Color | Gray |
Catalog Number | Mfr. No. | Size | D-Ring Location | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Size | D-Ring Location | Price | Quantity & Availability | ||||
19-001-546
|
MSA™
10195164 |
X-Small | Back, Hip |
Each for $542.00
|
|
||||
19-001-547
|
MSA™
10195165 |
Medium/Large | Back, Hip |
Each for $542.00
|
|
||||
19-001-548
|
MSA™
10195166 |
X-Large | Back, Hip |
Each for $542.00
|
|
||||
19-001-549
|
MSA™
10195167 |
2X-Large | Back, Hip |
Each for $542.00
|
|
||||
19-001-550
|
MSA™
10195168 |
X-Small | Back, Hip, Shoulder |
Each for $556.50
|
|
||||
19-001-551
|
MSA™
10195169 |
Medium/Large | Back, Hip, Shoulder |
Each for $556.50
|
|
||||
19-001-552
|
MSA™
10195170 |
X-Large | Back, Hip, Shoulder |
Each for $556.50
|
|
||||
19-001-553
|
MSA™
10195171 |
2X-Large | Back, Hip, Shoulder |
Each for $556.50
|
|
||||
Description
- Featuring a patent-pending RaceFLEX™ buckle, bulky chest straps are eliminated for a close and comfortable fit
- The athletic cut of the V-FIT harness contours to the body, improving upper torso movement on the job, while soft shoulder padding helps to eliminate pressure points and chafing for all day comfort
Specifications
RaceFLEX™ Quick-Connect Buckle | |
181 kg | |
Gray | |
64.5 cm | |
Fall Protection | |
Harness | |
2 lb. |
Quick-Connect | |
ANSI Z359.11-2014 CSA Z259.10 | |
25.4 in. | |
Polyester | |
Working at Heights | |
Vest with shoulder and leg padding |
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.