Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Biotix™ uTIP™ CleanPak reload Pipette Tips Universal Fit - Sterile

Easy to transfer and come in a resealable bag, free of contaminating cardboard and paper. Validated for fit and accuracy on universal pipettes.
$47.85 - $59.70
Specifications
Filtered | Non-filtered |
---|---|
Sterility | Sterile |
Color | Clear |
Model | CleanPak Universal |
Certifications/Compliance | ISO 9001 |
Catalog Number | Mfr. No. | Volume (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Volume (Metric) | Price | Quantity & Availability | |||||
12-111-129
|
Biotix™
M02509TS |
250 μL |
Pack of 10 for $47.85
Case of 5 PK for $217.50 |
![]() |
12-111-135
![]() |
Biotix™
M10009TS |
1000 μL |
Pack of 960 for $59.70
Case of 4 PK for $217.00 |
|
Description
Certifications
ISO 9001
Specifications
Non-filtered | |
Clear | |
ISO 9001 | |
Low binding for Protein, DNA, and nanoparticles | |
Universal, Eppendorf Pipettes, Gilson Pipettes, Biohit Pipettes | |
Ergonomic | |
10 refills/pk | |
Universal Pipettes | |
Biotix™ uTIP™ | |
Tower |
Sterile | |
CleanPak Universal | |
Fully Recyclable | |
e-beam | |
Refill | |
Reload | |
Yes | |
Yes | |
Polypropylene |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title