Learn More
Biotix™ uTIP™ CleanPak reload Pipette Tips Universal Fit - Non-Sterile

Easy to transfer and come in a resealable bag, free of contaminating cardboard and paper. Validated for fit and accuracy on universal pipettes.
$41.00 - $46.80
Specifications
Filtered | Non-filtered |
---|---|
Sterility | Non-sterile |
Color | Clear |
Autoclavable | Not Autoclavable |
Model | Universal |
Catalog Number | Mfr. No. | Volume (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Volume (Metric) | Price | Quantity & Availability | |||||
12-111-130
![]() |
Biotix™
M02509TN |
250 μL |
Pack of 10 for $41.00
Case of 5 PK for $186.40 |
|
12-111-136
|
Biotix™
M10009TN |
1000 μL |
Pack of 960 for $46.80
Case of 4 PK for $187.10 |
![]() |
Description
This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.
Certifications
ISO 9001
Specifications
Non-filtered | |
Clear | |
Universal | |
Fully Recyclable | |
Universal, Eppendorf Pipettes, Gilson Pipettes, Biohit Pipettes | |
Ergonomic | |
10 refills/pk | |
Universal Pipettes | |
Biotix™ uTIP™ | |
Tower |
Non-sterile | |
Not Autoclavable | |
ISO 9001 | |
Low binding for Protein, DNA, and nanoparticles | |
Refill | |
Reload | |
Yes | |
Yes | |
Polypropylene |
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.