Learn More
Thermo Scientific Chemicals USA Standard Sieve, 45 Mesh
Brass frame and Stainless-steel mesh sieves
$106.00 - $195.65
Specifications
Description | 45 Mesh |
---|---|
Type | Sieve |
Certifications/Compliance | ASTM E11 |
Material | Stainless Steel |
Catalog Number | Mfr. No. | Depth (Metric) | Diameter (Metric) Outer | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Depth (Metric) | Diameter (Metric) Outer | Price | Quantity & Availability | ||||
AA44753ON
|
Thermo Scientific Chemicals
044753ON |
2.5cm | 7.62 cm |
Each for $106.00
Order in Bulk
Request bulk or custom formats |
|
||||
AA44753NR
|
Thermo Scientific Chemicals
044753NR |
5.08cm | 20.3 cm |
Each for $129.00
Order in Bulk
Request bulk or custom formats |
|
||||
AA44753NK
|
Thermo Scientific Chemicals
044753NK |
7.62cm | 30.4 cm |
Each
for $195.65
Save 11% Reg :
Order in Bulk
Request bulk or custom formats |
|
||||
Description
This Thermo Scientific Chemicals brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
- Brass frame, stainless steel mesh sieves meet ASTM E11 requirements and all current amendments
- Sieves are full height
- 3 in. diameter sieves are 1 in. deep
- 8 in. diameter sieves are 2 in. deep
- 12 in.diameter sieves are 3 in. deep
Specifications
45 Mesh | |
Sieve | |
ASTM E11 | |
Stainless Steel |
RUO – Research Use Only
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.