Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
United Scientific™ Micro Centifuge Tubes, Rainbow Pack
![SDP](/content/dam/fishersci/glyphs/sdp.png)
![SDP](/content/dam/fishersci/glyphs/sdp.png)
![SCI_ED](/content/dam/fishersci/glyphs/scied.png)
Autoclavable Micro Centifuge Tubes can be used in very low temperatures and with various organic solvents.
Supplier: United Scientific™ P10204R
Description
- Made from virgin polypropylene.
- RNase, DNase and Pyrogen free for safe use in molecular biology and other biochemical applications.
- Features connected snap cap, large molded-in graduations and frosted surface for easier writing.
- Maximum RCF 20000.
- Assortment includes 125 each of red, blue, yellow and green tubes.
Specifications
Rainbow Pack | |
Reusable | |
125 each of red, blue, yellow and green tubes | |
Non-sterile | |
0.05 oz. | |
Snap Cap | |
No | |
Microcentrifuge Tube |
1.5 mL | |
Polypropylene | |
500 Pk. | |
Autoclavable | |
Conical | |
Yes | |
Yes | |
20,000 x g |
Provide Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction