Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
United Scientific Supplies Graduated Polymethylpentene (TPX™) Beakers
![SDP](/content/dam/fishersci/glyphs/sdp.png)
![SDP](/content/dam/fishersci/glyphs/sdp.png)
![SCI_ED](/content/dam/fishersci/glyphs/scied.png)
Click to view available options
5000mL
Description
- Easy-to-read, silk-screened printed graduations
- Tapered design is convenient for stacking and holding
- With pouring spouts
- Autoclavable
Specifications
Capacity (Metric) | 5000 mL |
Material | PMP |
Height (Metric) | 248 mm |
Includes | Spout |
Quantity | 2/Pk. |
Type | Beaker |
Autoclavable | Autoclavable |
Graduated | Yes |
Scale | Silk Screened Print Graduated |
Style | Tapered |
Provide Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction