Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Owen Mumford™ Unistik™ Pro Single Use Safety Lancet
Featuring a syringe-like grip and a push-button design, Unistik™ Pro offers a reliable blood sampling solution that’s ergonomic, intuitive and affordable.
$2.50 - $693.00
Specifications
Product Type | Unistik™ Pro Safety Lancet |
---|---|
Disposable | Yes |
For Use With (Application) | Capillary Blood Sampling |
Sterility | Sterile |
Style | Top Activated |
Catalog Number | Mfr. No. | Flow Type | Needle Gauge | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Flow Type | Needle Gauge | Price | Quantity & Availability | ||||
22-024-102
|
Owen Mumford™
AT 1614 |
High | 21 G |
Pack of 200 for $34.50
Case of 20 PK for $689.50 |
|
22-024-103
|
Owen Mumford™
AT 1634 |
Medium | 25 G |
Case of 4000 for $693.00
|
|
22-024-104
|
Owen Mumford™
AT 1644 |
Low | 28 G |
Pack of 200
for $2.50
Save 92% Reg : Save 92% Reg : |
|
Description
- Comfort Zone™ Technology for enhanced patient comfort
- Intuitive design makes blood sampling easy for healthcare professionals
- Needle is hidden before use and permanently retracts after use to help protect against accidental needle sticks and cross contamination
Specifications
Unistik™ Pro Safety Lancet | |
Capillary Blood Sampling | |
Top Activated |
Yes | |
Sterile |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title