Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
CritiCore Protective Wear Unisex Cotton Lab Coat
Click to view available options
Size:
2X-Small
X-Small
Small
Medium
Large
X-Large
2X-Large
3X-Large
4X-Large
5X-Large
6X-Large
Description
- Quick-release 5-snap front
- Knit cuffs
- Breast pocket with pencil slot
- 2 oversized waist pockets
- 100% cotton
Specifications
Size | 2X-Small |
Gender | Unisex |
Material | Cotton |
Color | White |
Closure Type | Snaps |
Cuff Style | Knit |
Disposable | No |
Sterility | Non-sterile |
No. of Pockets | 3 |
Collar Type | Lapel |
Show More |