Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Protective Industrial Products Uniform Technology™ Sitewear Bottom ESD Microdenier
Click to view available options
Size:
X-Small
Small
Medium
Large
X-Large
2X-Large
3X-Large
4X-Large
5X-Large
Description
- Reusable Sitewear Bottom: 1 inch elastic waist and combination 3/8 inch elastic and snap adjustment at leg hems, color coded loop
- ESD Microdenier 99% Polyester 1% Carbon
Specifications
Size | 5X-Large |
Gender | Unisex |
Material | Polyester, Carbon |
Color | Navy |
Ankle Style | Elastic |
Seam Type | Serged |
No. of Pockets | None |
Disposable | Reusable |
Latex Free | Yes |
Sterility | Non-sterile |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction