Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Protective Industrial Products Uniform Technology™ Altessa Grid White Boot with 939 Sole
Click to view available options
Size:
X-Small
Small
Medium
Large
Medium, Large
X-Large
Description
- White
- Fabric 99% Polyester 1% Carbon
- ISO 5 (Class 100)
- Features instep webbing with side release buckle, combination 1 in. elastic and webbing at top closure with snap adjustment
- ChemStat 939 Sole
Specifications
Specifications
Material | Polyester |
Size | Large |
Sole Material | ChemStat 939 |
Product Type | Cleanroom Boots |
Cleanroom Class | ISO 5 (Class 100) |
Provide Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction