Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Protective Industrial Products Uniform Technology™ Altessa Grid Navy Frock with Color-Coded Hang Loop
Click to view available options
Size:
X-Small
Small
Medium
X-Large
2X-Large
3X-Large
Description
- Navy
- Fabric 99% Polyester 1% Carbon
- ISO 5 (Class 100)
- Features raglan sleeve, military collar, coil zipper front opening, snaps above and below zipper, 3 slot pen tab on left chest, sleeves with special knit cuffs, color coded hang loop, landing field
Specifications
Product Type | Controlled Environments Frock |
Size | 2X-Large |
Cuff Style | Knit |
For Use With (Application) | Anti-microbial, Pharmaceutical, Food Processing |
Collar Type | Military |
Size (English) Chest | 18.1 in. |
Size (Metric) Chest | 46 cm |
Autoclavable | Autoclavable |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction