Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Corepoint Scientific™ Undercounter Controlled Room Temperature Cabinet
This Undercounter Controlled Room Temperature Cabinet provides precise temperature control to create room temperature environments for product safety and testing.
Supplier: Corepoint Scientific™ CRTPR031WWW/0FB
Description
- Microprocessor temperature controller
- Digital temperature display
- Adjustable temperature range: 20 to 25°C (68 to 77°F)
- Integrated system of alarms
- Forced draft circulation
- Probe access port
- Keyed door lock
- Adjustable shelving and interior lighting
- Natural hydrocarbon refrigerant
- ADA Compliant
Specifications
Room Temperature Cabinet | |
71 L | |
Microprocessor Temperature Controller | |
±0.1°C | |
Solid Swing | |
Right | |
Scratch-resistant Painted Steel | |
Polyurethane Foam | |
UL | |
Digital Temperature Display | |
White | |
Cold Storage | |
2 year parts and labor warranty, plus an additional 3 year compressor parts only warranty | |
32 in. | |
H-drive | |
451 mm | |
NEMA 5-15 | |
115 V, 60 Hz, 0.90 Amps, 1/8 HP |
2.5 cu. ft. | |
20°C to 25°C | |
20°C to 25°C | |
Natural Hydrocarbon Refrigerant | |
1 | |
4 Adjustable | |
Powder-coated Steel | |
Plastic, Metal | |
Underbench | |
No | |
Fan-forced | |
Probe Access Port | |
Cycle | |
Audible and Visual High and Low Temperature Alarms | |
17 3/4 in. | |
0.9 A | |
115 V |
Safety and Handling
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction