Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
UltraTape™ Vinyl Cleanroom Tape, Medium-Tack
$238.00 - $267.00
Specifications
Adhesive Type | Rubber |
---|---|
Color | White |
Format | Tape |
Material | Vinyl |
Product Type | Adhesion Tape |
Catalog Number | Mfr. No. | Certifications/Compliance | Quantity | Width (English) | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Certifications/Compliance | Quantity | Width (English) | Price | Quantity & Availability | |||
19-121-471
|
UltraTape™
1160WH200P3D |
ISO 3 Class 1 | 3/Pk. | 2 in. |
Pack of 3 for $238.00
Case of 8 PK for $1,119.00
|
|
|||
19-121-470
|
UltraTape™
1160WH100P3D |
ISO 3 Class 1, OSHA, RoHS | 48/Cs. | 1 in. |
Pack of 6 for $267.00
Case of 8 PK for $1,139.00
|
|
|||
Specifications
Rubber | |
Tape | |
Adhesion Tape | |
-20 to 190°F | |
18 lb./in. | |
108 ft. |
White | |
Vinyl | |
Used for hanging heavy Plastic sheeting to create temporary walls, taping cart wheels, pipefitting, ductwork, floor marking, color coding | |
-28.88 to 87.77°C | |
6 mil | |
32.91 m |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title