Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
UltraTape™ UT1225 Cleanroom BOPP Tape
![SDP](/content/dam/fishersci/glyphs/sdp.png)
Designed for cleanroom packaging and in process use where residue is not a concern. UltraTape UT1225 Cleanroom BOPP Tape has a thin backing a low stretch that make it ideal for automated equipment and dispensers. It is useful in the removal of protective films and bag sealing.
Supplier: UltraTape™ 1225CL200P5D
Description
- Bag sealing and packaging where removal and reuse is not intended
- Aids in the removal of protective films
- Very low stretch
- Operating temperature: 32 to 140°F (0 to 60°C)
- Bonding surface should be clean and dry for best adhesion
- Strength of adhesive bond is dependent on the amount of surface area directly in contact with the adhesive
- Firm pressure is recommended to achieve good adhesive to surface contact
- Store at 70°F (21°C) with 50% relative humidity
Specifications
Acrylic | |
BOPP | |
Cleanroom packaging and process use | |
2.6 mil |
Clear | |
Packaging tape | |
20 lb./in. | |
55 yd. |
Provide Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction