Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Foamtec UltraSOLV™ Wipers
For cleaning critical tools and assemblies
$25.00 - $253.00
Specifications
Product Type | Ultrasolv Wipes |
---|---|
Length (English) | 9 in. |
Length (Metric) | 22.86 cm |
Width (English) | 9 in. |
Width (Metric) | 22.86 cm |
Catalog Number | Mfr. No. | Length (English) | Length (Metric) | Thickness (Metric) | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Length (English) | Length (Metric) | Thickness (Metric) | Price | Quantity & Availability | |||
19-042-115
|
Foamtec
HT4790 |
9 in. | 22.86 cm | 1.587 cm |
Pack of 50 for $253.00
Case of 30 PK for $7,204.00 |
|
19-304-718
|
Foamtec
HT47905 |
9 in. | 22.86 cm | 0.15 cm |
Pack of 5 for $25.00
Case of 200 PK for $4,730.00 |
|
19-304-719
|
Foamtec
HT4791 |
9 in. | 22.86 cm | 0.276 cm | This item has been discontinued and is no longer available. Please call customer service for assistance: 1-800-766-7000. | View substitute products » |
Description
Static dissipative and tribo charging properties allow for safe cleaning of static sensitive assemblies, such as wafer transfer chambers in vacuum tools
- Highly absorbent
- Class 10 Wiper constructed from naturally reticulated, hydrophilic, polyurethane foam
- Abrasion resistance
- Low levels of particle generation, ionics, organics, lot-to-lot consistency
Specifications
Ultrasolv Wipes | |
22.86 cm | |
22.86 cm | |
9 x 9 in. (22.86 x 22.86 cm) | |
For safe cleaning of static sensitive assemblies, such as wafer transfer chambers in vacuum tools |
9 in. | |
9 in. | |
Polyurethane Foam | |
For cleaning critical tools and assemblies, Class 10 |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title