Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Foamtec UltraMOP™ IV Mop Heads
Bump-proof™ wrap-around design for cleaning and disinfecting ISO Class 1 clean rooms
$298.00 - $1223.00
Specifications
Autoclavable | Autoclavable |
---|---|
Material | Urethane Foam |
For Use With (Application) | Cleaning and Disinfecting ISO Class 1 Cleanrooms |
Catalog Number | Mfr. No. | Product Type | Length (English) | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Product Type | Length (English) | Price | Quantity & Availability | ||||
19-304-753
|
Foamtec
FS80691 |
Polyester Mop Head | 9 in. |
Case of 12 for $298.00
|
|
19-304-754
|
Foamtec
FS806141 |
Polyester Mop Head | 14 in. |
Case of 12 for $333.00
|
|
19-304-758
|
Foamtec
FS810181 |
Heavy Duty Polyester Mop Head | 18 in. |
Case of 12 for $1,223.00
|
|
19-304-755
|
Foamtec
FS806181 |
Polyester Mop Head | 18 in. | This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000. | N/A |
Description
- Durable snag resistant fabric construction
- With additional abrasive mesh surface edge
- Eliminates rollover, abrasion-related particles
- Offers smooth, skip-free motion enhancing disinfectant laydown
- Compatible with gamma, autoclave and ETO sterilization methods
- Lightweight slide-on design helps for adhering mop head to Slimline™ frame
- Available in microfiber and polyester laminated versions for stubborn contamination like hardened biofilms and disinfectant residue
Specifications
Autoclavable | |
Urethane Foam | |
Cleaning and Disinfecting ISO Class 1 Cleanrooms |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title