Learn More
Foamtec UltraMOP™ III Mop Heads
For cleaning and disinfecting ISO Class 1 clean rooms
$96.00 - $209.00
Specifications
Sterility | Non-sterile |
---|---|
For Use With (Application) | Cleaning and Disinfecting ISO Class 1 Cleanrooms |
Catalog Number | Mfr. No. | Product Type | Length (English) | Width (English) | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Product Type | Length (English) | Width (English) | Price | Quantity & Availability | |||
19-304-604
|
Foamtec
FS705EN |
Microfiber Lamination with Modified T | 14 in. | 4.12 in. |
Pack of 4 for $148.00
Case of 8 PK for $1,027.00 |
|
19-304-602
|
Foamtec
FS703EN |
Microfiber Lamination with Modified T | 8.5 in. | 4.12 in. |
Pack of 4 for $106.00
Case of 8 PK for $718.00 |
|
19-304-752
|
Foamtec
FS750 |
Microfiber Lamination with BumpProof Wrapping | 2.1 in. | 4.3 in. |
Case of 20 for $209.00
|
|
19-304-601
|
Foamtec
FS702 |
BumpProof Wrap Around | 14 in. | 4.12 in. |
Pack of 4 for $96.00
Case of 8 PK for $653.00 |
|
Description
Bump-Proof™ Wrap-Around design ensures that the leading and trailing edges do not generate particles resulting from abrasion damage. The fabric layer wraps over both the leading and trailing edges improving cleanliness and durability
- Made of snag-resistant fabrics laminated to a super, fine pore urethane foam
- Mop heads are available in microfiber laminated versions
Specifications
Non-sterile | |
Cleaning and Disinfecting ISO Class 1 Cleanrooms |
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.