Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
UltraTape™ Traffic Control Tapes
![SDP](/content/dam/fishersci/glyphs/sdp.png)
$54.06 - $186.70
Specifications
Certifications/Compliance | ISO 3 Class 1, OSHA, RoHS |
---|---|
Format | Tape |
Material | Polyethylene |
Product Type | Control Tape |
For Use With (Application) | Used for hanging heavy Plastic sheeting to create temporary walls, taping cart wheels, pipefitting, ductwork, floor marking, color coding |
Catalog Number | Mfr. No. | Color | Display Text | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Color | Display Text | Price | Quantity & Availability | ||||
19-121-467
![]() |
UltraTape™
0422RE300P1S |
Red | Donot Enter |
Each for $186.70
Case of 6 EA for $1,358.00
|
|
||||
19-121-466
![]() |
UltraTape™
0421YE300P1S |
Yellow | Caution |
Each
for $54.06
Save 71% Reg :
Case of 6 EA
for $324.35
Save 76% Reg : |
|
||||
Specifications
ISO 3 Class 1, OSHA, RoHS | |
Polyethylene | |
Used for hanging heavy Plastic sheeting to create temporary walls, taping cart wheels, pipefitting, ductwork, floor marking, color coding | |
1 Ea. | |
>10 lb./in. | |
1000 ft. | |
3 in. | |
7.62 cm | |
0.34 kg |
Tape | |
Control Tape | |
93.3°C | |
Up to 200°F | |
3 mil | |
304.8 m | |
3 in. | |
0.75 lb. |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title