Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Allegro Industries™ Ultra Gel FlexKnee Pad
This knee pad is durable, flexible and comfortable for all day use, day after day
Supplier: Allegro Industries™ ULTRA GEL FLEXKNEE PAD
Description
- The lightweight poly material is ribbed across the knee for easy flexing, and maximum comfort above the knee
- The kneeling surface is designed to hold its contoured shape and is constructed with a Silica gel pad insert which cushions the knee-cap allowing maximum protection and comfort
- Unique, easy to adjust rubber straps offer a comfortable, custom fit
- PVC Cap
- Grooved for non-slip stability
- Translucent light blue color
- Extended knee covering prevents debris from getting inside kneepad
- Inner pad is made of RB C1800
- Straps are Thermo Plastic Rubber and black in color
Specifications
Light Blue | |
Exterior Shell is made of PVC Cap, Inner Pad is Neoprene coverd soft silica gel insert, Straps are made of Thermo Plastic Rubber | |
13 in. (Strap) | |
Environments where a worker would need extra protection on their knees. | |
PVC cap | |
9 1/2 in. |
Knee Pad | |
33.0 cm (Strap) | |
Universal | |
RB C1800 | |
Thermo Plastic Rubber | |
24.1 cm |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction