Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
DuPont™ Tyvek™ IsoClean™ Boot Covers
Click to view available options
Size:
Medium
X-Large
Description
- Clean-processed garments offer lowest level of particle shedding within DuPont™ product portfolio
- Serged seams have multiple interlocking threads that are sewn around the raw edges of garment material to create a strong, stress-resistant seam
- Elastic at ankles for secure fit
- Gripper™ soles provide enhanced skid-resistance and durability
- 18 in. high boot cover with elastic top provides coverage up to calf
![TRUSTED_SUSTAINABILITY](/content/dam/fishersci/glyphs/Sustain_Badge.png)
Specifications
Size | X-Large |
Material | Tyvek |
Color | White |
Closure Type | Elastic Top and Ankles |
Sole Type | Anti-skid |
Seam Type | Serged |
Packaging Quantity | 100/Cs. |
Height (English) | 18 in. |
Height (Metric) | 45.7 cm |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction