Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
DuPont™ Tyvek™ 127S Series Coveralls
Click to view available options
Size:
Medium
Large
X-Large
2X-Large
3X-Large
4X-Large
5X-Large
6X-Large
Height (English):
5.3 to 5.7 ft.
5.5 to 5.9 ft.
5.8 to 6.2 ft.
6 to 6.4 ft.
6.2 to 6.4 ft.
6.7 to 6.10 ft.
6.9 to 7.1 ft.
Description
Tyvek 400 garments are composed of flash spun high density polyethylene which creates a unique, nonwoven material available only from DuPont. Tyvek 400 provides an ideal balance of protection, durability and comfort of any limited use fabric technology. Tyvek 400 fabric offers an inherent barrier against particles (down to 1.0 micron in size). Protection is built into the fabric itself; there are no films or laminates to abrade or wear away. Tyvek 400 fabric's durability advantage over microporous film fabrics delivers consistently better barrier, even after wear and abrasion. Applications include: lead and asbestos abatement/remediation, general maintenance/operations, spray painting, general clean-up.
Compliance
Meets USDA, FDA, OSHA standards; ASTM™ D1777, ASTM D3776, ASTM D774, ASTM D5733, ASTM D5034, ASTM D257, AATCC 127 compliant.
Specifications
Size | 4X-Large |
Material | Tyvek |
Color | White |
Ankle Style | Elastic |
Cuff Style | Elastic |
Neck Style | Collared |
Collar Type | Lay down |
Size (English) Chest | 52.75 to 56.25 in. |
Size (English) Inseam | 33 in. |
Size (Metric) Inseam | 83.82 cm |
Show More |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction