Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Typenex™ Barcode Bands for Handwriting
Facilitates clear handwring of patient information which is then protected with a shield
$40.00 - $40.25
Specifications
Barcode | Yes |
---|---|
Includes | Large and easy-to read 7-digit Blood bank ID (BBID) in GS1-128 barcode format, tail of stickers |
Closure Type | Snap |
Product Type | Barcode Blood Band |
For Use With (Application) | Facilitates clear handwring of patient information which is then protected with a shield in hospitals |
Catalog Number | Mfr. No. | Color | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Color | Price | Quantity & Availability | |||||
22-355-222
|
Typenex™
4R4678 |
Red |
Pack of 10 for $40.25
Case of 15 PK for $561.00
|
|
|||||
22-355-223
|
Typenex™
4R4679 |
Green |
Pack of 10 for $40.25
Case of 15 PK for $561.00
|
|
|||||
22-355-224
|
Typenex™
4R4680 |
Yellow |
Pack of 10 for $40.00
Case of 15 PK for $560.00
|
|
|||||
22-355-225
|
Typenex™
4R4681 |
Blue |
Pack of 10 for $40.00
Case of 15 PK for $560.00
|
|
|||||
Description
- Smooth and comfortable band material
- Easy to apply with snap closure
- Prominent color throughout makes it easy to identify as blood band
- Can be reattached or resized using the R3 Band
- Designed for inpatient use, up to 3 days (72 hours)
- Large, easy-to read, 7-digit Blood bank ID (BBID) is in GS1-128 barcode format
- Barcodes are large and easy to scan to be captured into LIS
- Tail of stickers for specimen tube can remain attached to patient while specimen is drawn
- Latex-free
- Bands are 11.75L x 1.25 in.W (30 x 3cm)
Specifications
Yes | |
Snap | |
Facilitates clear handwring of patient information which is then protected with a shield in hospitals | |
Yes | |
30cm | |
3cm |
Large and easy-to read 7-digit Blood bank ID (BBID) in GS1-128 barcode format, tail of stickers | |
Barcode Blood Band | |
Specimen tubes, transfusion tags and paperwork | |
11.75 in. | |
1.25 in. | |
11.75 x 1.25 in. (30 x 3cm) |
Safety and Handling
ShelfLife : 72 hr.
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title