Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Fisherbrand™ Class A Clear Glass Threaded Vials with Caps, PTFE-faced White 14B Rubber Liner
Fisherbrand™ Type 1 Class A Borosilicate Glass Clear Sample Vials with Fitted Caps feature fitted black phenolic caps with either polycone liner or PTFE faced white rubber liner.
Description
Fisherbrand™ Type 1 Class A Borosilicate Glass Clear Sample Vials with Fitted Caps feature fitted black phenolic caps with either polycone liner or PTFE faced white rubber liner.
- Supplied in partitioned trays
- Also available: pre-cleaned EPA (Environmental Protection Agency) vials for VOA (volatile organic analysis), with or without certification, and fitted white polypropylene open top caps with PTFE faced silicone septa
![TRUSTED_SUSTAINABILITY](/content/dam/fishersci/glyphs/Sustain_Badge.png)
Specifications
A | |
Clear | |
Borosilicate Glass (Type 1 Class A) | |
Single-use | |
For general purpose vials for light sensitive materials | |
3.2 dr. | |
Phenolic | |
68 mm | |
ASTM, USP Type I | |
15-425 |
Teflon-faced Rubber | |
19 mm | |
Non-sterile | |
12 mL | |
144 | |
12 mL | |
Fitted Cap | |
144 Pk. | |
Vial | |
Volatile Organic Analysis |
Provide Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction