Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Diversified Spaces™ Two-Station Steel Workbench with Four Horizontal Locker Openings

Single-faced heavy gauge steel unit with one section construction and reinforced side panels available with or without vises in gray or black base unit.
Supplier: Diversified Spaces™ WBB4BL0V
Description
- Base consists of single-faced 20 gauge steel unit
- Features four horizontal locker openings measuring 53.34D x 45.72W x 38.1cm H (21 x 18 x 15 in.) dimension
- 18-gauge steel locker doors with air vents, spring hinges, padlock hasp and knockout plug for cylinder lock
- Maple top with 5.715cm (2.25 in.) thickness
- Steel lockers with gray baked-enamel finish
- SEFA compliant and MAS Certified Green
Specifications
Black | |
No vises | |
Limited Lifetime |
71.12 x 162.56 x 84.45 cm (28 x 64 x 33.25 in.) | |
Metal | |
2-Station Steel Workbench with 4 Horizontal Locker Openings |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title