Learn More
Diversified Spaces™ Two-Book Compartment Oak Table with Plastic Laminate Top: Electrical Option: 30 in. Height

Offers an excellent work surface that wears exceptionally well under normal use. Diversified Spaces™ Oak Tables with Plastic Laminate Tops are widely used for student science tables.
$783.00 - $1087.00
Specifications
Amperage | 15 A |
---|---|
Certifications | SEFA compliant and MAS Certified Green™ |
Finish | UV |
Frame Material | Red Oak |
Height (English) | 30 in. |
Catalog Number | Mfr. No. | Depth (English) | Width (English) | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Depth (English) | Width (English) | Price | Quantity & Availability | ||||
S38243
![]() |
Diversified Spaces™
C712LBBK30E |
30 in. | 48 in. |
Each for $824.00
|
|
S38272
![]() |
Diversified Spaces™
C713LBBK30E |
30 in. | 54 in. |
Each for $869.00
|
|
S38301
![]() |
Diversified Spaces™
C714LBBK30E |
30 in. | 60 in. |
Each for $911.00
|
|
S38334
![]() |
Diversified Spaces™
C715LBBK30E |
30 in. | 72 in. |
Each for $1,033.00
|
|
S38358
![]() |
Diversified Spaces™
C716LBBK30E |
21 in. | 48 in. |
Each for $785.00
|
|
S38387
![]() |
Diversified Spaces™
C717LBBK30E |
36 in. | 48 in. |
Each for $922.00
|
|
S38410
![]() |
Diversified Spaces™
C718LBBK30E |
21 in. | 54 in. |
Each for $821.00
|
|
S47038
![]() |
Diversified Spaces™
C719LBBK30E |
36 in. | 54 in. |
Each for $971.00
|
|
S47060
![]() |
Diversified Spaces™
C720LBBK30E |
24 in. | 54 in. |
Each for $783.00
|
|
S47094
![]() |
Diversified Spaces™
C721LBBK30E |
21 in. | 60 in. |
Each for $849.00
|
|
S47123
![]() |
Diversified Spaces™
C722LBBK30E |
36 in. | 60 in. |
Each for $1,005.00
|
|
S47145
![]() |
Diversified Spaces™
C723LBBK30E |
21 in. | 72 in. |
Each for $937.00
|
|
S47166
![]() |
Diversified Spaces™
C724LBBK30E |
36 in. | 72 in. |
Each for $1,087.00
|
|
S47182
![]() |
Diversified Spaces™
C730LBBK30E |
24 in. | 72 in. |
Each for $857.00
|
|
S47208
![]() |
Diversified Spaces™
C760LBBK30E |
24 in. | 60 in. |
Each for $807.00
|
|
Description
- 1.25 in. Plastic Laminate Table Surface
- UL rated electrical that can be hard wired or portable cord connected by certified electrician
- 2 book compartments measuring 14W x 13.625D x 3.875 in. H
- 2.25 in. solid square legs, with 5/16 in. hanger bolts installed, supplied nuts and washers
- Aprons are 13/16D x 4.5 in. H with heavy-duty 13 gauge steel corner braces
- Equipped with non-skid adjustable glides for precise leveling and rubber leg boots
- Finished natural with a chemical resistant UV finish
- Solid Oak Construction
- Minimal assembly required; legs need to be attached
- Weight capacity is 500lbs evenly distributed
- SEFA compliant and MAS Certified Green
- Limited Lifetime Warranty
- Made in the USA
Order Info
Leg braces and stretchers are recommended for use with tables 72 in. wide or more. Leg braces and stretchers sold separately.
Specifications
15 A | |
UV | |
30 in. | |
2 books compartments and UL rated electrical | |
US | |
1 Ea. | |
Lifetime | |
No | |
500 lb. | |
226.8 kg |
SEFA compliant and MAS Certified Green™ | |
Red Oak | |
3.875 in. | |
Red Oak | |
UL rated electrical | |
125 V | |
14 in. | |
1.25 in. Plastic Laminate | |
Book Compartment Table |
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.