Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Mopec Two Body, Roll-In Morgue Refrigerator
Roll-in morgue refrigerators are designed to be used with a one tier or two tier body carrier. Door opens to a compartment that easily accommodates a two tier body carrier that is simply rolled in or out. Accommodates two (2) 23 in. body trays. The KB1100 is compatible with the JB100 carrier.
Supplier: Mopec KB1100
This item is not returnable.
View return policy
Description
- Drop in self-contained refrigeration system with digital thermometer and easy to adjust temperature controller.
- Heavy-duty chrome plated hardware for long lasting use.
- Unit ships fully assembled; simply plug unit into an outlet and the unit is operational.
- 38°F/3.3°C
- Condenser is ∼115 V/60 Hz/1 Ph.
- 23 in. tray size
- Features:
- (3) Interior roller racks.
- (3) HD plastic storage boards.
- (1) Overlap door with magnetic gasket.
- (1) Vapor proof light with switch.
- Options:
- Custom sizes for larger cases.
- Casters: (4) 6 in./15 cm diameter casters, two are swivel type with wheel brakes.
- Body trays: (0-3) 18 gauge type 304 stainless steel with No.4 Finish.
Specifications
Body Cooler | |
1 (2 compartments) | |
Polyurethane | |
Freestanding | |
2 Bodies |
R448A | |
Stainless Steel (304) | |
UL, cUL, CSA | |
115 V |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction