Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Thermo Scientific™ TSX ultra-low freezer package with racks, boxes and LN2 back-up
TSX ultra-low freezer package with racks, boxes and factory-installed LN2 back-up
Supplier: Thermo Scientific™ TSX50086DRAKLN
Alert:
Not available outside North America
Description
Thermo Scientific™ TSX Ultra-Low temperature freezer package with racks, boxes, and factory-installed LN2 back-up system.
Package includes:
• One TSX 500 box capacity ultra-low freezer, 208-230V, 60Hz
• Ten sliding drawer racks with 200 2-inch cryoboxes
• Factory-installed LN2 back-up
Warranty and Services
Warranty varies by country, please contact us for details
Specifications
Ultra-Low Freezer, Upright | |
682 L | |
Water-Blown Polyurethane Foam | |
3 | |
Upright | |
37.6 x 34 x 78 in. | |
NEMA 6-15 | |
208 - 230 V 60 Hz | |
2 in. Boxes (500) |
24.1 cu. ft. | |
-50°C to -86°C | |
Stainless Steel | |
EPA SNAP | |
500 box capacity freezer, 10 sliding drawer racks, 250 2-inch boxes with 100-count cell dividers, and factory-installed LN2 back-up system | |
Alarm, Recorder | |
208/230 V | |
V-drive | |
10 |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction