Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ TSX700 Ultra-low Freezer Package with Exterior Light kit

Includes the new exterior light kit. This exterior illumination option provides a visual sample safety alert and alarm indications to protect your samples

Supplier:  Thermo Scientific™ TSX70086ALB

Request Bulk Order

 View more versions of this product

Catalog No. TSX70086ALB

Item Discontinued This item has been discontinued by the supplier. Please to view product availability in your area.

Attention:This item requires special delivery information. You will be asked for this during the checkout process.

Description

Description

Improve the monitoring and security of your samples stored in TSX Freezers with exterior lighting that visually indicates system alert and alarm codes. A green, orange or red glow at the bottom of the freezer provides continual system operational status indication at glance. This option is especially useful in busy labs and those with multiple freezers. Additionally, The ENERGY STAR™ certified Thermo Scientific™ TSX Series ultra-low freezers are designed to meet the highest standards in reliability, sustainability and temperature management. At the heart of the TSX Series is V-drive technology, designed to adapt to user patterns, substantially reducing energy and HVAC costs without compromising performance. All TSX Series freezers are manufactured in a zero-waste facility and are built with natural refrigerants and water-blown foam insulation, compliant with the U.S. EPA's Significant New Alternatives Policy (SNAP), the European Union's F-Gas compliance and other sustainability standards.

Performance
  • No need to worry about where your samples are stored within the freezer.  With peak variation less than 5°C, your samples are protected and safely stored throughout the entire cabinet space. *
  • Long warm-up time from -50°C to -80°C: 5.05 hours*
  • Quiet enough to reside directly in the laboratory, rather than in the hall. At just 45.5 dBA, the TSX Series’ sound level is comparable to a home refrigerator.*
  • V-drive’s adaptive control is designed to detect usage patterns such as door openings when a higher compressor speed is needed and periods of stability where the compressor runs at a lower speed, saving energy without compromising protection

Wireless Monitoring Solution

Thermo Scientific™ DeviceLink™ comes embedded in your ULT freezer  providing real-time monitoring of system status and sample temperature.
  • View critical lab equipment data and equipment notifications on your mobile and web applications.
    • Display temperature
    • Ambient temperature
    • Alarm and alerts notification
  • Access data anytime, anywhere—data and alarms from monitored lab equipment are securely stored on the Cloud and sent to the user via email and mobile-phone notifications
  • InstrumentConnect™ streamlined dashboard-style reporting reduces time spent interpreting data
  • Unlike traditional connectivity methods, DeviceLink™ operates on a client-cloud architecture, requiring minimal IT support
  • No need to install sensors—the only plug-in is the equipment data port to read the parameters directly from the factory-installed sensors
  • Applicable Networks: WPA2-PSK, WPA-PSK, WEP, WPA2-EAP-PEAP, WPA-EAP-PEAP
User Friendly
  • Newly re-designed touch-screen user interface with easy-to-use: set-up wizard, event log, temperature mapping and data downloads via a built-in USB port
  • Eliminate the need for a separate chart recorder with the touch-screen’s datalogging and temperature mapping features, all exportable via a built-in USB port
  • Ergonomic design including comfortable door handle, eye-level touch-screen and shelf-level placement that don’t require floor-level loading of racks
  • Four capacities (400, 500, 600 and 700 2-inch box) to accommodate a variety of storage needs and lab footprint specifications
  • Compatible with most racking systems including a full range of Thermo Scientific™ racks for boxes, microplates, Thermo Scientific™ Matrix™ and Nunc CryoBank™ tubes
  • Security features including alarm settings, padlock-compatible doors and optional access card entry

Sustainability
  • Natural refrigerants and water-blown foam insulation, making the TSX Series compliant with the U.S. Environmental Protection Agency’s Significant New Alternatives Policy (SNAP), the European Union’s F-Gas and other sustainability standards
  • Manufactured in an award-winning, zero-waste to landfill facility
  • Lower HVAC costs as a result of less heat emission into the environment

Footnotes:
* Typical freezer data based on internal testing with freezer setpoint at -80°C and ambient temperature at 20°C. Performance data varies across freezer size and electrical specifications.
TRUSTED_SUSTAINABILITY
Specifications

Specifications

TSX ultra-low freezer package with exterior light kit
948.6 L
Steel
24
Upright
Warranty varies by country, please contact us for details
37.6 x 45.2 x 78 in.
NEMA 5-15
V-drive
Ultra-Low Freezer, Upright
-50°C to -86°C
Water-Blown Foam
EPA SNAP
Exterior light kit (TSXLBLG)
Yes
Alarm, Recorder
115 V, 60 Hz
2 in. Boxes (700)
SDS
Documents

Documents

Product Certifications
Accessories
Promotions

Promotions

Provide Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit