Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Wanzl TSS Chrome 4 Basket Rolling Unit with Solid Base
TSS by Wanzl is recognized for high quality and strength due to our all-welded construction and truss configuration. This system requires no tools for assembly, making the process simple and easy to follow.
$1515.00 - $2660.00
Specifications
For Use With (Application) | Shelving |
---|---|
Includes | 4 Basket Unit |
Color | Chrome |
Material | Steel |
Catalog Number | Mfr. No. | Dimensions (L x W) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Dimensions (L x W) | Price | Quantity & Availability | |||||
11-222-094
|
Wanzl
T.MBSK1836CHSLD |
18 x 36 in. |
Each for $1,515.00
|
|
|||||
11-222-095
|
Wanzl
T.MBSK1848CHSLD |
18 x 48 in. |
Each for $1,864.00
|
|
|||||
11-222-096
|
Wanzl
T.MBSK1860CHSLD |
18 x 60 in. |
Each for $2,250.00
|
|
|||||
11-222-097
|
Wanzl
T.MBSK2436CHSLD |
24 x 36 in. |
Each for $1,844.00
|
|
|||||
11-222-098
|
Wanzl
T.MBSK2448CHSLD |
24 x 48 in. |
Each for $2,230.00
|
|
|||||
11-222-099
|
Wanzl
T.MBSK2460CHSLD |
24 x 60 in. |
Each for $2,660.00
|
|
|||||
Description
- Adjustable at 1 in. increments and can be utilized with shelves and other accessories to create a custom storage unit.
- Shallow hopper front allows for easy access to items.
- Dividers can be added to compartmentalize
- Offered in our Chrome Plus (CH) finish. The heavy nickel plate process features a hard chromium finish with special brighteners to enhance and increase the life of the shelving.
Specifications
Shelving | |
4 Basket Unit | |
Chrome | |
Steel |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title