Learn More
Thermo Scientific™ TruDefender™ FTX Handheld FTIR Analyzer, Orange
Rugged handheld FTIR chemical identification system for solids and liquids with anvil sampling capability. Includes warranty, support, and on-site training within the Continental United States.
Supplier: Thermo Scientific™ 8000080201
![Request Bulk Order](/content/dam/fishersci/glyphs/15395_Quote_Bulk_EN.jpg)
Description
Lightweight and easy-to-use, TruDefender FTX analyzers include an anvil sampling head for easier sampling and decontamination. The self-contained anvil mechanism ensures there are no friction points or crevasses that may trap debris or explosive residue. The variable pressure anvil allows the user to apply appropriate pressure for a given substance to further minimize risk.
- Fast, accurate identification: Returns results in seconds, even for complex mixtures
- Easy-to-use: Intuitive, menu-driven interface for fast training and proficiency
- Improved sampling: Large sampling surface and fully rotational anvil for easy sample placement
- Built for field use: Smallest, lightest military-rugged FTIR spectrometer on the market
- Easy-to-clean: Contoured edges and self-contained anvil mechanism ensure easy decontamination
- Worry-free maintenance: Requires no scheduled maintenance, calibration, warm up or alignment
![TRUSTED_SUSTAINABILITY](/content/dam/fishersci/glyphs/Sustain_Badge.png)
Specifications
Handheld FTIR Analyzer | |
Removable and Rechargeable Lithium Ion Battery | |
TruDefender FTX | |
2 Year Warranty | |
Solid Diamond Crystal ATR | |
4000 to 650 cm-1 | |
-4°F to 104°F | |
1.41 kg |
Digital | |
MIL-STD-810G and IP67 | |
SPC file, Text File, or JPEG Report | |
English, Chinese, German, Russian | |
Wall Plug Transformer 100/240 V, 50/60 Hz | |
4 cm-1 | |
3.12 lb. |
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.