Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Troemner™ Stainless Steel Electronic Balance Calibration Weights, Class 3 with NVLAP Certificate
Precision-crafted of stainless steel, with a highly polished finish
$253.00 - $3302.00
Specifications
Certifications/Compliance | NVLAP, ISO9001 |
---|---|
Classification | ASTM Class 3 |
Material | Stainless Steel |
Quantity | Each |
Packaging Quantity | 1 |
Catalog Number | Mfr. No. | Material | Mass | Shape | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Material | Mass | Shape | Price | Quantity & Availability | |||
02-216-552
|
Troemner™
80861328 |
Stainless Steel | 30 kg | Cylindrical with Recessed Grip |
Each for $3,302.00
|
|
|||
02-216-555
|
Troemner™
80861411 |
Stainless Steel | 400 g | Straight Cylinder |
Each for $418.00
|
|
|||
02-216-557
|
Troemner™
80861420 |
Stainless Steel | 25 kg | Straight Cylinder |
Each for $392.00
|
|
|||
02-216-561
|
Troemner™
80861438 |
Stainless Steel | 50 g | Straight Cylinder |
Each for $253.00
|
|
|||
02-216-559
|
Troemner™
80861423 |
Stainless Steel | 150 g | Straight Cylinder |
Each for $379.00
|
|
|||
02-216-563
|
Troemner™
80861441 |
Stainless Steel | 40 g | Straight Cylinder |
Each for $253.00
|
|
|||
Description
All electronic balance weights are manufactured with adjusting cavities
- Weights 5kg to 30kg are flat on top with a recessed grip handle for easy handling and stacking
- Weights 1kg to 5kg are cylindrical in shape with a groove near the top to allow for easy handling and gripping
- Weights below 1kg are straight cylinders
- Weights 5kg and below supplied in a rugged, precision-fit, high quality polycarbonate case with handling glove
- With NVLAP Certificate
Specifications
NVLAP, ISO9001 | |
Stainless Steel | |
1 |
ASTM Class 3 | |
Each |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title