Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Tris(hydroxymethyl)aminomethane, USP, EP, bioCERTIFIED, 99-100.5%, Spectrum™ Chemical

Click to view available options
Quantity:
1 kg
2.5 kg
12 kg
Packaging:
Plastic Bottle
Plastic Pail
Description
- Full testing including bioburden, endotoxin and elemental analysis
- Comprehensive regulatory and scientific documentation
- Change control and batch traceabilitiy
- Biopharm industry standard CFR 210/211 cGMP
Specifications
pH | 10 to 11.5 |
Color | Clear/Colorless |
Loss on Drying | 0.5% |
Melting Range | 168-172°C |
Identification | To pass test |
Packaging | Plastic Pail |
Quantity | 12 kg |
Residual Solvents | To pass test |
Percent Purity | 99 to 100.5% |
Grade | USP/EP/bioCERTIFIED |
Show More |