Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Poltex Triple Wipe Holder-2 Tub, Packet
Holds and dispenses two tubs and up to two packets of disinfecting wipes.
$147.00 - $176.00
Specifications
Product Type | Wipe Holder |
---|---|
Material | Acrylic |
For Use With (Application) | Healthcare |
For Use With (Equipment) | Wipes |
Alert:
Consumables shown for demonstration purposes only and are not included with the product.
Catalog Number | Mfr. No. | Mounting | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Mounting | Price | Quantity & Availability | |||||
22-000-479
|
Poltex
TRIWIPEW |
Wall Mount |
Each for $147.00
|
|
|||||
22-000-480
|
Poltex
TRIWIPEM |
Magnetic Mount |
Each for $176.00
|
|
|||||
Description
- Constructed from super durable 1/4 in. thick acrylic
- Holds many types of wipe tubs and packets
- Choose from mounting methods:
- Powerful Magnets
- Keyhole slots (note: mounting hardware not included. Customer must provide their own screw/anchor for their wall type)
- VHB Tape (Double sided very high bond tape)
Specifications
Wipe Holder | |
Acrylic | |
Healthcare | |
Wipes |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title